Motion
MAC-30P
Master OSHA Compliant Pedestal Fan - 30 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, Black Color, 1/3 hp, 120 V, 2.2 A, 8500 cfm Air Flow Rate
Mi Item #07652998
MFR #MAC-30P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master OSHA Compliant Pedestal Fan - 30 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, Black Color, 1/3 hp, 120 V, 2.2 A, 8500 cfm Air Flow Rate
Mi Item #07652998
MFR #MAC-30P

Mfr description
MAC-30P MASTER 30" PEDESTAL FAN
  • OSHA-compliant guards
  • Round and tripod pedestal models available
  • Matched direct-drive motors and blades for highest achievable levels of airflow—rated up to 12,000+ CFM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    30 in
  • Weight
    57 lbs

Details

  • Amperage
    2.2 A
  • Blade Material
    Balanced Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/3 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    657888100300
  • Maximum Air Flow
    8500 cfm
  • Mount Type
    Pedestal
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Standards Met
    UL
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)