Motion
MAC-24WOSC
Master OSHA Compliant Wall Mounted Fan - 24 in Diameter, Direct Drive, Balanced Steel Blade Material, 3900 cfm Air Flow Rate, Black Color, 1/3 hp, 2.5 A, 1 ph, 12 ft Cord Length
Mi Item #07653001
MFR #MAC-24WOSC
Price$310.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master OSHA Compliant Wall Mounted Fan - 24 in Diameter, Direct Drive, Balanced Steel Blade Material, 3900 cfm Air Flow Rate, Black Color, 1/3 hp, 2.5 A, 1 ph, 12 ft Cord Length
Mi Item #07653001
MFR #MAC-24WOSC

Mfr description
MAC-24WOSC MASTER 24" OSC. WALL FAN
  • Matched direct-drive motors and blades for highest achievable levels of airflow—rated up to 12,000 CFM
  • Energy-efficient design for additional cost savings—draws as little as 1.6 amps
  • Maintenance-free, 2- and 3-speed motors for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.66/each

Specifications

Dimensions

  • Cord Length
    12 ft
  • Diameter
    24 in
  • Overall Depth
    32 in
  • Overall Height
    32 in
  • Overall Width
    11 in
  • Weight
    43 lbs

Details

  • Amperage
    2.5 A
  • Blade Material
    Balanced Steel
  • Drive Type
    Direct Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/3 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    657888172437
  • Maximum Air Flow
    3900 cfm
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    3
  • Oscillating
    Oscillating
  • Oscillating Range
    72 °
  • Phase
    1 ph
  • Speed
    3
  • Standards Met
    ETL
  • UPC_NO
    657888172437
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)