Motion
MH-45-KFA
Master Portable Heater with Cord - 45000 Btu, Diesel, Kerosene, Forced Air, 1125 ft² Heating Area
MI ITEM #07653005
MFR #MH-45-KFA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Portable Heater with Cord - 45000 Btu, Diesel, Kerosene, Forced Air, 1125 ft² Heating Area
MI ITEM #07653005
MFR #MH-45-KFA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    28 lbs

Details

  • Additional Details
    Thermostat
  • BTU
    45000 Btu
  • Color
    Yellow
  • Features & Benefits
    • Built-in calibrated air pressure gauge• Built-in thermostat• Heavy-duty pneumatic wheels• Digital temperature readout and LED diagnostics*• Industrial grade sealed electric motor• Easy lift handle• Automatic safety shut-off system• Power on/off switch• CSA certified• Fuel gauge• One year warranty
  • Fuel Tank Capacity
    5 gal (US)
  • Harmonization Code
    7322.90.0015
  • Heat Transfer Type
    Forced Air
  • Heating Area
    1125 ft²
  • Heating Power Source
    Diesel, Kerosene
  • Horsepower
    1/8 hp
  • Manufacturer Upc Number
    657888090465
  • Maximum Air Flow
    170 cfm
  • Number Of Speeds
    1
  • Phase
    1
  • Voltage
    120 V

Overview

Mfr description
MH-45-KFA MASTER 45K BTU KFA HEATER
  • Built-in calibrated air pressure gauge
  • Built-in thermostat
  • Heavy-duty pneumatic wheels
  • Digital temperature readout and LED diagnostics*
  • Industrial grade sealed electric motor
  • Easy lift handle
  • Automatic safety shut-off system
  • Power on/off switch
  • CSA certified
  • Fuel gauge
  • One year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought