Motion
MH-220T-SDR
Master SilentDrive Portable Heater with Cord - 220000 Btu, Diesel, Kerosene, Forced Air, 5500 ft² Heating Area
MI ITEM #07653009
MFR #MH-220T-SDR
Price$918.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master SilentDrive Portable Heater with Cord - 220000 Btu, Diesel, Kerosene, Forced Air, 5500 ft² Heating Area
MI ITEM #07653009
MFR #MH-220T-SDR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$918.30/each

Specifications

Dimensions

  • Weight
    68.4 lbs

Details

  • Additional Details
    Low Noise
  • BTU
    220000 Btu
  • Color
    Yellow
  • Features & Benefits
    • Half the noise of a comparable heater • Agency certified for use in US and Canada, approved for combustible surfaces • Maintenance free electronic pump, no filters or replace • 46% less electricity consumed than a comparable heater • Starts in frigid conditions as low as -4˚F • Approved for indoor and outdoor use • Fuel gauge • Top mounted controls • Multiple function LED readout • Contractor grade fuel cap • Easy lift handle • Heavy-duty solid wheels • One year warranty
  • Fuel Tank Capacity
    13 gal (US)
  • Harmonization Code
    7322.90.0015
  • Heat Transfer Type
    Forced Air
  • Heating Area
    5500 ft²
  • Heating Power Source
    Diesel, Kerosene
  • Manufacturer Upc Number
    657888162278
  • Maximum Air Flow
    685 cfm
  • Number Of Speeds
    1
  • Phase
    1
  • UPC_NO
    657888162278
  • Voltage
    120 V

Overview

Mfr description
MH-220T-SDR MASTER 220K BTU KFA HEATER
  • Half the noise of a comparable heater
  • Agency certified for use in US and Canada, approved for combustible surfaces
  • Maintenance free electronic pump, no filters or replace
  • 46% less electricity consumed than a comparable heater
  • Starts in frigid conditions as low as -4˚F
  • Approved for indoor and outdoor use
  • Fuel gauge
  • Top mounted controls
  • Multiple function LED readout
  • Contractor grade fuel cap
  • Easy lift handle
  • Heavy-duty solid wheels
  • One year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought