Motion
MH-40-GFA
Master Portable-Adjustable Angle Heater with Cord - 40000 Btu, Propane, Forced Air, 1000 ft² Heating Area
MI ITEM #07653010
MFR #MH-40-GFA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Portable-Adjustable Angle Heater with Cord - 40000 Btu, Propane, Forced Air, 1000 ft² Heating Area
MI ITEM #07653010
MFR #MH-40-GFA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MH-40-GFA MASTER 40K BTU GFA HEATER
  • Adjustable heat angle
  • 10 foot hose and regulator included
  • Fully enclosed gas controls
  • Safety overheat shut-off
  • Variable heat settings*
  • Built-in thermostat**
  • CSA certified
  • One year warranty

Specifications

  • BTU
    40000 Btu
  • Heat Transfer Type
    Forced Air
  • Heating Power Source
    Propane
  • Heating Area
    1000 ft²
  • Fuel Tank Capacity
    20 lbs
  • Maximum Air Flow
    300 cfm
  • Color
    Gray
  • Voltage
    120 V
  • Horsepower
    1/10 hp
  • Phase
    1
  • Weight
    11 lbs
  • Manufacturer Upc Number
    657888090427
  • UPC_NO
    657888090427
  • Harmonization Code
    7322.90.0015
  • Features & Benefits
    • Adjustable heat angle • 10 foot hose and regulator included • Fully enclosed gas controls • Safety overheat shut-off • Variable heat settings* • Built-in thermostat** • CSA certified • One year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text