Motion
MH-125V-GFA-A
Master Portable-Adjustable Angle Heater with Cord - 125000 Btu, Propane, Forced Air, 3125 ft² Heating Area
MI ITEM #07653012
MFR #MH-125V-GFA-A
Price$486.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Portable-Adjustable Angle Heater with Cord - 125000 Btu, Propane, Forced Air, 3125 ft² Heating Area
MI ITEM #07653012
MFR #MH-125V-GFA-A

Mfr description
MH-125V-GFA-A MASTER 125K BTU GFA HEATER
  • Adjustable heat angle
  • 10 foot hose and regulator included
  • Fully enclosed gas controls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.95/each

Specifications

Dimensions

  • Weight
    17.2 lbs

Details

  • BTU
    125000 Btu
  • Color
    Yellow
  • Features & Benefits
    • Adjustable heat angle • 10 foot hose and regulator included • Fully enclosed gas controls • Safety overheat shut-off • Variable heat settings* • Built-in thermostat** • CSA certified • One year warranty
  • Fuel Tank Capacity
    100 lbs
  • Harmonization Code
    7322.90.0015
  • Heat Transfer Type
    Forced Air
  • Heating Area
    3125 ft²
  • Heating Power Source
    Propane
  • Horsepower
    1/9 hp
  • Manufacturer Upc Number
    657888111290
  • Maximum Air Flow
    400 cfm
  • Number Of Speeds
    3
  • Phase
    1
  • UPC_NO
    657888111290
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)