Motion
MH-150V-GFA-A
Master Portable-Adjustable Angle Heater with Cord - 150000 Btu, Propane, Forced Air, 3800 ft² Heating Area
Mi Item #07653013
MFR #MH-150V-GFA-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Portable-Adjustable Angle Heater with Cord - 150000 Btu, Propane, Forced Air, 3800 ft² Heating Area
Mi Item #07653013
MFR #MH-150V-GFA-A

Mfr description
MH-150V-GFA-A MASTER 150K BTU GFA HEATER
  • Adjustable heat angle
  • 10 foot hose and regulator included
  • Fully enclosed gas controls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    17.6 lbs

Details

  • BTU
    150000 Btu
  • Color
    Yellow
  • Features & Benefits
    • Adjustable heat angle• 10 foot hose and regulator included• Fully enclosed gas controls• Safety overheat shut-off• Variable heat settings*• Built-in thermostat**• CSA certified• One year warranty
  • Fuel Tank Capacity
    100 lbs
  • Harmonization Code
    7322.90.0015
  • Heat Transfer Type
    Forced Air
  • Heating Area
    3800 ft²
  • Heating Power Source
    Propane
  • Horsepower
    1/9 hp
  • Manufacturer Upc Number
    657888101505
  • Maximum Air Flow
    400 cfm
  • Number Of Speeds
    3
  • Phase
    1
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)