Motion
MH-125-OFR-A
Master Portable Heater with Cord - 125000 Btu, Diesel, Kerosene, Radiant, 3125 ft² Heating Area
MI ITEM #07653017
MFR #MH-125-OFR-A
Your Price$2,576.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Portable Heater with Cord - 125000 Btu, Diesel, Kerosene, Radiant, 3125 ft² Heating Area
MI ITEM #07653017
MFR #MH-125-OFR-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,576.67/each(List $3,220.84)

Overview

Mfr description
MH-125-OFR-A MASTER 125K BTU RAD HEATER
  • Half the noise of conventional kerosene forced air heaters
  • Ultra portable, lightweight design*
  • Heavy-duty wheels for easy portability**
  • Safety overheat shut-off system
  • Electronic controls
  • Easy-lift handle
  • Diagnostics indicator light
  • Power on/off switch
  • Fuel gauge
  • UL certified
  • Multi-fuel use
  • One year warranty
  • Heats like the sun

Specifications

  • BTU
    125000 Btu
  • Heat Transfer Type
    Radiant
  • Heating Power Source
    Diesel, Kerosene
  • Heating Area
    3125 ft²
  • Fuel Tank Capacity
    14 gal (US)
  • Color
    Yellow
  • Voltage
    120 V
  • Phase
    1
  • Number Of Speeds
    2
  • Weight
    68.6 lbs
  • Manufacturer Upc Number
    657888091288
  • UPC_NO
    657888091288
  • Harmonization Code
    7322.90.0015
  • Features & Benefits
    • Half the noise of conventional kerosene forced air heaters • Ultra portable, lightweight design* • Heavy-duty wheels for easy portability** • Safety overheat shut-off system • Electronic controls • Easy-lift handle • Diagnostics indicator light • Power on/off switch • Fuel gauge • UL certified • Multi-fuel use • One year warranty • Heats like the sun

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought