Motion
MH-200V-LPC-A
Master Convection Heater - 200000 Btu, Propane, Convection, 5000 ft² Heating Area
Mi Item #07653018
MFR #MH-200V-LPC-A
Price$304.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Convection Heater - 200000 Btu, Propane, Convection, 5000 ft² Heating Area
Mi Item #07653018
MFR #MH-200V-LPC-A

Mfr description
MH-200V-LPC-A MASTER 200K BTU CONVECTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.53/each

Specifications

Dimensions

  • Weight
    14 lbs

Details

  • BTU
    200000 Btu
  • Color
    Gray
  • Fuel Tank Capacity
    100 lbs
  • Harmonization Code
    7321.81.1000
  • Heat Transfer Type
    Convection
  • Heating Area
    5000 ft²
  • Heating Power Source
    Propane
  • Manufacturer Upc Number
    657888102007
  • UPC_NO
    657888102007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)