Motion
MH-32-TTC
Master Portable Top Space Heater - 32000 Btu, Propane, Radiant, 800 ft² Heating Area
Mi Item #07653021
MFR #MH-32-TTC
Price$153.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Portable Top Space Heater - 32000 Btu, Propane, Radiant, 800 ft² Heating Area
Mi Item #07653021
MFR #MH-32-TTC

Mfr description
MH-32-TTC MASTER 32K BTU TANK TOP HEATER
  • Three heat settings
  • Wind resistant
  • Safety tip-over switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.17/each

Specifications

Dimensions

  • Weight
    6 lbs

Details

  • BTU
    32000 Btu
  • Features & Benefits
    • Three heat settings • Wind resistant • Safety tip-over switch • Match light ignition • Radiant style heat • Rust proof chrome emitter guard • Hose and regulator included • Rear burner safety guard • CSA certified • One year warranty
  • Fuel Tank Capacity
    20 lbs
  • Harmonization Code
    7321.81.1000
  • Heat Transfer Type
    Radiant
  • Heating Area
    800 ft²
  • Heating Power Source
    Propane
  • Manufacturer Upc Number
    657888110354
  • Number Of Speeds
    3
  • Phase
    1
  • UPC_NO
    657888110354
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)