Specifications
Dimensions
- Diameter36 in
- Weight130 lbs
Details
- Amperage7/3.5 A
- Blade MaterialGalvanized Steel
- Guard MaterialPowder Coated Steel
- Harmonization Code8414.59.6595
- Horsepower1/2 hp
- Housing ColorBlack
- Manufacturer Upc Number717490931478
- Maximum Air Flow11690 cfm
- Mount TypeWall
- Number Of Blades3
- Number Of Speeds1
- OscillatingOscillating
- Phase1 ph
- UPC_NO717490931478
- Voltage115/230 V
Overview
Mfr description
VKWO36-B VERSA-KOOL 36" FAN, OSCILLATING
- Reduce heat stress and improve air quality with SCHAEFER's uniquely designed circulation fans. Unrivaled in the market, these fans are engineered to produce greater air movement and superior cooling no matter the application.
- You don't hear them. You don't see them. You only feel them!
- Also known as Horizontal Air Flow (HAF) fans, these fans move air in a coherent horizontal pattern creating a gentle 'racetrack' air flow pattern needed in greenhouses to maximize heat distribution and humidity control by mixing the air, from ceiling to floor.