Motion
24CFO-B
Schaefer Circulation Fan-ohsa - 24 in Diameter, Direct Drive, Aluminum Blade Material, 5280 cfm Air Flow Rate, Black Color, 1/4 hp, 2.9/1.6 A, 1 ph, 10 ft Cord Length
Mi Item #07653047
MFR #24CFO-B
Price$598.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Circulation Fan-ohsa - 24 in Diameter, Direct Drive, Aluminum Blade Material, 5280 cfm Air Flow Rate, Black Color, 1/4 hp, 2.9/1.6 A, 1 ph, 10 ft Cord Length
Mi Item #07653047
MFR #24CFO-B

Mfr description
24CFO-B SCHAEFER 24" CIRCULATION FAN
  • Matched direct-drive motors and blades for highest achievable levels of airflow—rated up to 12,000 CFM
  • Energy-efficient design for additional cost savings—draws as little as 1.6 amps
  • Maintenance-free, 2- and 3-speed motors for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.28/each

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    24 in
  • Overall Height
    11-3/4 in
  • Overall Width
    6-1/4 in
  • Weight
    34 lbs

Details

  • Amperage
    2.9/1.6 A
  • Blade Material
    Aluminum
  • Drive Type
    Direct Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/4 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    717490340737
  • Maximum Air Flow
    5280 cfm
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Speed
    2
  • UPC_NO
    717490340737
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)