Motion
24CFO-HL
Schaefer Hazardou Location Circulation Fan - 24 in Diameter, Direct Drive, Aluminum Blade Material, 7980 cfm Air Flow Rate, Black Color, 1/2 hp, 9.8/4.9 A, 1 ph
MI ITEM #07653051
MFR #24CFO-HL
Price$1,594.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Hazardou Location Circulation Fan - 24 in Diameter, Direct Drive, Aluminum Blade Material, 7980 cfm Air Flow Rate, Black Color, 1/2 hp, 9.8/4.9 A, 1 ph
MI ITEM #07653051
MFR #24CFO-HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,594.12/each

Specifications

Dimensions

  • Diameter
    24 in
  • Weight
    50 lbs

Details

  • Amperage
    9.8/4.9 A
  • Blade Material
    Aluminum
  • Drive Type
    Direct Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    717490940005
  • Maximum Air Flow
    7980 cfm
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Speed
    1
  • UPC_NO
    717490940005
  • Voltage
    115/208-230 V

Overview

Mfr description
24CFO-HL SCHAEFER 24" HAZERDOUS LOC FAN
  • Non-sparking aluminum blades for increased safety
  • Powder coated steel guards for corrosion resistance and durability
  • Thermally protected, heavy-duty, maintenance free, 1 speed motor for performance
  • Matched high quality motors and blades for maximum airflow
  • Must be hardwired; cord not included
  • Two year warranty
  • Made in the USA
  • IMPORTANT! The use of an explosion proof motor or an aluminum blade does not qualify the fan as explosion proof.
  • No air exhaust/ventilation fan is totally explosion proof.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought