Motion
30CFO-HL
Schaefer Hazardou Location Circulation Fan - 30 in Diameter, Direct Drive, Aluminum Blade Material, 10670 cfm Air Flow Rate, Black Color, 1/2 hp, 9.8/4.9 A, 1 ph
MI ITEM #07653052
MFR #30CFO-HL
Price$1,537.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Hazardou Location Circulation Fan - 30 in Diameter, Direct Drive, Aluminum Blade Material, 10670 cfm Air Flow Rate, Black Color, 1/2 hp, 9.8/4.9 A, 1 ph
MI ITEM #07653052
MFR #30CFO-HL

Mfr description
30CFO-HL SCHAEFER 30" HAZERDOUS LOC FAN
  • Non-sparking aluminum blades for increased safety
  • Powder coated steel guards for corrosion resistance and durability
  • Thermally protected, heavy-duty, maintenance free, 1 speed motor for performance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,537.59/each

Specifications

Dimensions

  • Diameter
    30 in
  • Weight
    68 lbs

Details

  • Amperage
    9.8/4.9 A
  • Blade Material
    Aluminum
  • Drive Type
    Direct Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    717490940012
  • Maximum Air Flow
    10670 cfm
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Speed
    1
  • UPC_NO
    717490940012
  • Voltage
    115/208-230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)