Motion
24CFO-SWDS-HV-Q

PINNACLE CLIMATE TECH
24CFO-SWDS-HV-Q

Schaefer HIgh Velocity Washdown Duty Fan - 24 in Diameter, Direct Drive, Stainless Steel Blade Material, 7330 cfm Air Flow Rate, Metallic Color, 1/2 hp, 5.4/2.7 A, 1 ph
MI ITEM #07653054
MFR #24CFO-SWDS-HV-Q
List Price$3,280.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PINNACLE CLIMATE TECH
24CFO-SWDS-HV-Q

Schaefer HIgh Velocity Washdown Duty Fan - 24 in Diameter, Direct Drive, Stainless Steel Blade Material, 7330 cfm Air Flow Rate, Metallic Color, 1/2 hp, 5.4/2.7 A, 1 ph
MI ITEM #07653054
MFR #24CFO-SWDS-HV-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,280.38/each for your price

Overview

Mfr description
24CFO-SWDS-HV-Q 24" WD HV FAN, STAINLESS
  • Choice of three sizes: 20", 24" and 30" diameter
  • Corrosion resistant electro-polished 304 stainless steel, OSHA compliant guards
  • Extremely high airflow compared to competitive offerings
  • Pedestals and stainless steel wall mounts available

Specifications

  • Diameter
    24 in
  • Maximum Air Flow
    7330 cfm
  • Number Of Speeds
    1
  • Blade Material
    Stainless Steel
  • Oscillating
    Non-Oscillating
  • Number Of Blades
    3
  • Mount Type
    Wall
  • Guard Material
    Stainless Steel
  • Housing Color
    Metallic
  • Phase
    1 ph
  • Voltage
    115/230 V
  • Amperage
    5.4/2.7 A
  • Horsepower
    1/2 hp
  • Harmonization Code
    8414.59.6595
  • Weight
    32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text