Motion
24CFO-SWDS-3-Q

PINNACLE CLIMATE TECH
24CFO-SWDS-3-Q

Schaefer Washdown Duty Circulation Fan - 24 in Diameter, Direct Drive, Stainless Steel Blade Material, 6880 cfm Air Flow Rate, Metallic Color, 1/2 hp, 1.96-1.77/0.89 A, 3 ph
MI ITEM #07653055
MFR #24CFO-SWDS-3-Q
Price$3,709.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PINNACLE CLIMATE TECH
24CFO-SWDS-3-Q

Schaefer Washdown Duty Circulation Fan - 24 in Diameter, Direct Drive, Stainless Steel Blade Material, 6880 cfm Air Flow Rate, Metallic Color, 1/2 hp, 1.96-1.77/0.89 A, 3 ph
MI ITEM #07653055
MFR #24CFO-SWDS-3-Q

Mfr description
24CFO-SWDS-3-Q 24" WD FAN, STAINLESS 3PH
  • Choice of three sizes: 20", 24" and 30" diameter
  • Corrosion resistant electro-polished 304 stainless steel, OSHA compliant guards
  • Extremely high airflow compared to competitive offerings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,709.00/each

Specifications

Dimensions

  • Diameter
    24 in
  • Weight
    32 lbs

Details

  • Amperage
    1.96-1.77/0.89 A
  • Blade Material
    Stainless Steel
  • Guard Material
    Stainless Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    Metallic
  • Maximum Air Flow
    6880 cfm
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Oscillating
    Non-Oscillating
  • Phase
    3 ph
  • Voltage
    208-230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)