Motion
VKM36-2-O
Schaefer Versa-Kool Mobile Spot Cooler Fan - 36 in Diameter, Direct Drive, 2 Speeds, Galvanized Steel Blade Material, 115 V, 1/2 hp, 1 ph, 5.2 A, 11000 cfm Air Flow Rate, 12 ft Cord Length
MI ITEM #07653061
MFR #VKM36-2-O
List Price$1,613.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Versa-Kool Mobile Spot Cooler Fan - 36 in Diameter, Direct Drive, 2 Speeds, Galvanized Steel Blade Material, 115 V, 1/2 hp, 1 ph, 5.2 A, 11000 cfm Air Flow Rate, 12 ft Cord Length
MI ITEM #07653061
MFR #VKM36-2-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,613.25/each for your price

Overview

Mfr description
VKM36-2-O 36" VERSA-KOOL MOBILE DRUM FAN
  • OSHA-compliant guards
  • Incredibly quiet for their size and performance levels
  • Extremely high airflow and air throw, rated up to 18,000+ CFM
  • Single- and two-speed models available
  • UL-approved power cord included
  • Direct-drive and belt-drive models available

Specifications

  • Diameter
    36 in
  • Maximum Air Flow
    11000 cfm
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Cord Length
    12 ft
  • Blade Material
    Galvanized Steel
  • Guard Material
    Powder Coated Steel
  • Housing Color
    White
  • Voltage
    115 V
  • Amperage
    5.2 A
  • Phase
    1 ph
  • Horsepower
    1/2 hp
  • Manufacturer Upc Number
    717490938293
  • UPC_NO
    717490938293
  • Harmonization Code
    8414.59.6595
  • Weight
    105 lbs
  • Mount Type
    Portable
  • Number Of Blades
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought