Motion
VKM36-2-B-O
Schaefer Versa-Kool Mobile Spot Cooler Fan - 36 in Diameter, Direct Drive, 2 Speeds, Galvanized Steel Blade Material, 115 V, 1/2 hp, 1 ph, 5.2 A, 11000 cfm Air Flow Rate, 12 ft Cord Length
Mi Item #07653062
MFR #VKM36-2-B-O
Price$1,329.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Versa-Kool Mobile Spot Cooler Fan - 36 in Diameter, Direct Drive, 2 Speeds, Galvanized Steel Blade Material, 115 V, 1/2 hp, 1 ph, 5.2 A, 11000 cfm Air Flow Rate, 12 ft Cord Length
Mi Item #07653062
MFR #VKM36-2-B-O

Mfr description
VKM36-2-B-O 36" VERSA-KOOL MOBILE DRUM
  • OSHA-compliant guards
  • Incredibly quiet for their size and performance levels
  • Extremely high airflow and air throw, rated up to 18,000+ CFM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,329.35/each

Specifications

Dimensions

  • Cord Length
    12 ft
  • Diameter
    36 in
  • Weight
    105 lbs

Details

  • Amperage
    5.2 A
  • Blade Material
    Galvanized Steel
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    717490935032
  • Maximum Air Flow
    11000 cfm
  • Mount Type
    Portable
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • UPC_NO
    717490935032
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)