Motion
TW20W
Schaefer Oscillating Circulation Fan - 20 in Diameter, Direct Drive, Aluminum Blade Material, 4100 cfm Air Flow Rate, White Color, 1/4 hp, 3 A, 1 ph, 10 ft Cord Length
MI ITEM #07653065
MFR #TW20W
Price$834.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Oscillating Circulation Fan - 20 in Diameter, Direct Drive, Aluminum Blade Material, 4100 cfm Air Flow Rate, White Color, 1/4 hp, 3 A, 1 ph, 10 ft Cord Length
MI ITEM #07653065
MFR #TW20W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$834.44/each

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    20 in
  • Weight
    35 lbs

Details

  • Amperage
    3 A
  • Blade Material
    Aluminum
  • Drive Type
    Direct Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/4 hp
  • Housing Color
    White
  • Manufacturer Upc Number
    717490938194
  • Maximum Air Flow
    4100 cfm
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Oscillating
  • Phase
    1 ph
  • Speed
    2
  • UPC_NO
    717490938194
  • Voltage
    115 V

Overview

Mfr description
TW20W TWISTER 20" OSCILLATING FAN
  • SCHAEFER oscillation technology
  • 2-speed high efficiency motor with 10 foot cord
  • OSHA compliant guards, available in black or white
  • 90˚ of total oscillation
  • 45˚ of fan head adjustability up or down
  • Four sizes 20", 24", 30" and 36" for optimizing air flow needs
  • Low noise levels, quieter than conversational voice
  • Fixed or portable mounting capabilities
  • Two year warranty
  • Assembled in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought