Motion
TW24HVB
Schaefer Twister High Velocity Oscillating Circulation Fan - 24 in Diameter, Direct Drive, Aluminum Blade Material, 6700 cfm Air Flow Rate, Black Color, 1/2 hp, 5.9 A, 1 ph
Mi Item #07653070
MFR #TW24HVB
Price$982.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Twister High Velocity Oscillating Circulation Fan - 24 in Diameter, Direct Drive, Aluminum Blade Material, 6700 cfm Air Flow Rate, Black Color, 1/2 hp, 5.9 A, 1 ph
Mi Item #07653070
MFR #TW24HVB

Mfr description
TW24HVB TWISTER 24" OSCILLATING FAN
  • SCHAEFER oscillation technology
  • 2-speed high efficiency motor with 10 foot cord
  • OSHA compliant guards, available in black or white
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$982.81/each

Specifications

Dimensions

  • Diameter
    24 in
  • Weight
    39 lbs

Details

  • Amperage
    5.9 A
  • Blade Material
    Aluminum
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    717490938217
  • Maximum Air Flow
    6700 cfm
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Oscillating
  • Phase
    1 ph
  • UPC_NO
    717490938217
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)