Motion
BD72-208460-3
Schaefer BIGDOG Circulation Fan - Ceiling Mount, Belt Drive, 3 hp, 3 ph, 230/460 V, 8.7 A, 72 in Diameter, 6 Blades
MI ITEM #07653074
MFR #BD72-208460-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer BIGDOG Circulation Fan - Ceiling Mount, Belt Drive, 3 hp, 3 ph, 230/460 V, 8.7 A, 72 in Diameter, 6 Blades
MI ITEM #07653074
MFR #BD72-208460-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BD72-208460-3 BIGDOG 72" CIRCULATION FAN
  • Extremely quiet operations, at even the highest speeds, allowing for easy conversation and more comfortable working conditions
  • Durable fiberglass air deflectors for adjusting airflow
  • Fits conveniently in corridors and between sprinklers
  • Specially designed cable, pole and wall mounts available for proper place placement to deliver maximum airflow
  • Can be used with variable speed drive for smooth speed adjustment requiring as little as 300 watts of power, leading to best in class energy efficiency of 40 cfm/watt
  • Single phase model available by special order
  • Two year warranty

Specifications

  • Diameter
    72 in
  • Number Of Blades
    6
  • Maximum Air Flow
    64500 cfm
  • Housing Color
    White
  • Voltage
    230/460 V
  • Amperage
    8.7 A
  • Phase
    3 ph
  • Horsepower
    3 hp
  • Mount Type
    Ceiling
  • Blade Material
    Aluminum
  • Oscillating
    Non-Oscillating
  • Manufacturer Upc Number
    717490343738
  • Harmonization Code
    8414.59.6595
  • Weight
    630 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text