Motion
WCG-1HPMFA
Portable Evaporative Cooler 1HP Gray
Mi Item #07653079
MFR #WCG-1HPMFA
Price$7,174.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Evaporative Cooler 1HP Gray
Mi Item #07653079
MFR #WCG-1HPMFA

Mfr description
WCG-1HPMFA WAYCOOL 1HP PORTABLE EVAP
  • Approximately 75% lower energy consumption and 50% less expensive than the equivalent capacity portable air conditioner
  • Automatic low water levels shut-off to prevent pump damage
  • Built-in water reservoir for standalone use or connect to garden hose for continuous use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,174.51/each

Specifications

Dimensions

  • Cord Length
    9 ft
  • Depth
    36 in
  • Height
    60 in

Details

  • Amperage
    12.4
  • Horsepower
    1
  • Housing Color
    White
  • Manufacturer Upc Number
    717490952121
  • Number Of Speeds
    2
  • Oscillating
    No
  • Phase
    1
  • UPC_NO
    717490952121
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)