Motion
PVM18C
Schaefer VersaMist Portable Low Pressure Misting Fan with Wheels - Electric, 1/4 hp, 115 V, 2200 cfm Air Delivery Rate, 14 gal Water Tank Capacity
MI ITEM #07653088
MFR #PVM18C
Price$1,720.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer VersaMist Portable Low Pressure Misting Fan with Wheels - Electric, 1/4 hp, 115 V, 2200 cfm Air Delivery Rate, 14 gal Water Tank Capacity
MI ITEM #07653088
MFR #PVM18C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,720.58/each

Specifications

Dimensions

  • Cord Length
    25 ft
  • Diameter
    18 in
  • Weight
    43 lbs

Details

  • Air Delivery Rate
    2200 cfm
  • Amperage
    2.2 A
  • Blade Material
    Aluminum
  • Color
    White
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/4 hp
  • Housing Color
    White
  • Manufacturer Upc Number
    717490343844
  • Number Of Blades
    3
  • Operating Amperage
    2.2 A
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Power Source Type
    Electric
  • UPC_NO
    717490343844
  • Voltage
    115 V
  • Water Tank Capacity
    14 gal (US)

Overview

Mfr description
PVM18C VERSAMIST MISTING FAN W/ WHEELS
  • Produces up to 2600 cfm of cooling breeze
  • Available with or without wheels
  • Wheeled version has integrated handle and wheels for easy movement
  • 10 or 14 gallon built in water reservoir for portability
  • Adjustable fan head for targeted cooling
  • Rapid mist evaporation produces 16,000 BTU/hour (1.4 tons) of cooling
  • Pump and fan assembly separates from the reservoir for quick and effortless set up, cleaning and storage
  • Integral tip switch to turn power off if unit is knocked over
  • 25 foot outdoor rated power cord with integrated GFCI plug for use in standard wall outlet
  • UL507 rated for outdoor use
  • Two year warranty
  • Assembled in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought