Motion
TW30-SY
Schaefer Osha Compliant Circulation Fan - 30 in Diameter, Direct Drive, Aluminum Blade Material, 9600 cfm Air Flow Rate, Safety Yellow Color, 1/2 hp, 5.9 A, 1 ph, 10 ft Cord Length
Mi Item #07653091
MFR #TW30-SY
Price$1,052.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Osha Compliant Circulation Fan - 30 in Diameter, Direct Drive, Aluminum Blade Material, 9600 cfm Air Flow Rate, Safety Yellow Color, 1/2 hp, 5.9 A, 1 ph, 10 ft Cord Length
Mi Item #07653091
MFR #TW30-SY

Mfr description
TW30-Y 30" SAFETY YELLOW OSC. FAN
  • Matched direct-drive motors and blades for the highest achievable levels of airflow, rated up to 12,000+ CFM
  • Thermally protected, heavy-duty, maintenance-free, 2-speed motors for long life
  • Powder-coated steel guards for durability and corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,052.47/each

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    30 in
  • Weight
    62 lbs

Details

  • Amperage
    5.9 A
  • Blade Material
    Aluminum
  • Drive Type
    Direct Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    Safety Yellow
  • Maximum Air Flow
    9600 cfm
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Oscillating
  • Phase
    1 ph
  • Speed
    2
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)