Motion
36PFR-SY
Schaefer OSHA Pedestal Fan - 36 in Diameter, Direct Drive, 2 Speed, Non-Oscillating, Safety Yellow Color, 1/2 hp, 115 V, 5.2/2.8 A, 12120 cfm Air Flow Rate, 10 ft Cord Length
MI ITEM #07653093
MFR #36PFR-SY
Price$1,182.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer OSHA Pedestal Fan - 36 in Diameter, Direct Drive, 2 Speed, Non-Oscillating, Safety Yellow Color, 1/2 hp, 115 V, 5.2/2.8 A, 12120 cfm Air Flow Rate, 10 ft Cord Length
MI ITEM #07653093
MFR #36PFR-SY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,182.60/each

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    36 in
  • Weight
    87 lbs

Details

  • Amperage
    5.2/2.8 A
  • Blade Material
    Aluminum
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    Safety Yellow
  • Maximum Air Flow
    12120 cfm
  • Mount Type
    Pedestal
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Standards Met
    CSA
  • Voltage
    115 V

Overview

Mfr description
36PFR-Y 36" SAFETY YELLOW PEDSETAL FAN
  • Matched direct-drive motors and blades for the highest achievable levels of airflow, rated up to 12,000+ CFM
  • Thermally protected, heavy-duty, maintenance-free, 2-speed motors for long life
  • Powder-coated steel guards for durability and corrosion resistance
  • Assembled in the USA, 2-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought