Motion
L 4035 163 10

REELCRAFT IND. INC.
L 4035 163 10

Spring Retractable Power Cord Reel - LED Light Cord End, 35 ft, 13 A, 16 AWG, SJTOW
MI ITEM #07655817
MFR #L 4035 163 10
Price$953.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L 4035 163 10

Spring Retractable Power Cord Reel - LED Light Cord End, 35 ft, 13 A, 16 AWG, SJTOW
MI ITEM #07655817
MFR #L 4035 163 10

Mfr description
L 4035 163 10 CORD REEL, LED
  • Guide arm adjusts to two positions.
  • The heavy duty Series 5000 cord reels are all-steel construction and compact for a wide range of applications with critical space requirements.
  • A robust collector ring assures maximum conductivity current flow
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.10/each

Specifications

Dimensions

  • Cord Length
    35 ft
  • Weight
    26 lbs
  • Wire Gauge
    16 AWG

Details

  • Cord Ending
    LED Light
  • Cord Type
    SJTOW
  • Current
    13 A
  • Description Keyword
    LED Light Cord End
  • Drive Mechanism
    Spring Retractable
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567008767
  • Number of Conductors
    3
  • UPC_NO
    699567008767
  • Voltage
    125 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)