Motion
LC312 103
Hand Crank Power Cable Reel - Bare Reel (No Cord), 200 ft, 30 A, 10 AWG
Mi Item #07655819
MFR #LC312 103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Crank Power Cable Reel - Bare Reel (No Cord), 200 ft, 30 A, 10 AWG
Mi Item #07655819
MFR #LC312 103

Mfr description
LC312 103 CORD REEL, HAND CRANK
  • The 30000 series storage reels and live power cord reels are constructed of heavy gauge steel and are assembled with vibration proof, self-locking fasteners to ensure assembly integrity.
  • Heavy Duty Collector Ring - A robust collector ring assures maximum conductivity current flow
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    200 ft
  • Weight
    51 lbs
  • Wire Gauge
    10 AWG

Details

  • Cord Ending
    Bare Reel (No Cord)
  • Current
    30 A
  • Description Keyword
    Bare Reel (No Cord)
  • Drive Mechanism
    Hand Crank
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567006367
  • Number of Conductors
    3
  • Series
    L30000
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)