Motion
LE312 123 12D

REELCRAFT IND. INC.
LE312 123 12D

Motor Driven Power Cable Reel - Bare Reel (No Cord), 200 ft, 25 A, 12 AWG
Mi Item #07655821
MFR #LE312 123 12D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
LE312 123 12D

Motor Driven Power Cable Reel - Bare Reel (No Cord), 200 ft, 25 A, 12 AWG
Mi Item #07655821
MFR #LE312 123 12D

Mfr description
LE312 123 12D CORD REEL
  • The 30000 series storage reels and live power cord reels are constructed of heavy gauge steel and are assembled with vibration proof, self-locking fasteners to ensure assembly integrity.
  • Heavy Duty Collector Ring - A robust collector ring assures maximum conductivity current flow
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    200 ft
  • Weight
    68 lbs
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Bare Reel (No Cord)
  • Current
    25 A
  • Description Keyword
    Bare Reel (No Cord)
  • Drive Mechanism
    Motor
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567006398
  • Number of Conductors
    3
  • Series
    L30000
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)