Motion
L 70075 123 9G

REELCRAFT IND. INC.
L 70075 123 9G

Power Cord Reel - Triple Outlet Cord End w/ GFCI, 75 ft, 15 A, 12 AWG, SEOOW
MI ITEM #07655855
MFR #L 70075 123 9G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L 70075 123 9G

Power Cord Reel - Triple Outlet Cord End w/ GFCI, 75 ft, 15 A, 12 AWG, SEOOW
MI ITEM #07655855
MFR #L 70075 123 9G

Mfr description
L 70075 123 9G CORD REEL, TRIPLE GFCI
  • Compact design - Reels are 25% smaller than our heavy duty Series 80000 reels.
  • Guide rollers - The one piece design and stainless steel pins offer greater strength and easier serviceability.
  • All-steel electrical enclosure - Offers a stronger, more durable protective cover of electrical components.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    75 ft
  • Weight
    72 lbs
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Triple Outlet
  • Cord Type
    SEOOW
  • Current
    15 A
  • Description Keyword
    Triple Outlet Cord End w/ GFCI
  • GFCI
    Yes
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567018216
  • Number of Conductors
    3
  • Series
    LH
  • Voltage
    125 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)