Motion
L 70100 124
Power Cord Reel - Bare Reel (No Cord), 100 ft., 16 A, 12 AWG
MI ITEM #07655860
MFR #L 70100 124
Price$1,492.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Cord Reel - Bare Reel (No Cord), 100 ft., 16 A, 12 AWG
MI ITEM #07655860
MFR #L 70100 124

Mfr description
L 70100 124 CORD REEL, W/O CORD
  • Compact design - Reels are 25% smaller than our heavy duty Series 80000 reels.
  • Guide rollers - The one piece design and stainless steel pins offer greater strength and easier serviceability.
  • All-steel electrical enclosure - Offers a stronger, more durable protective cover of electrical components.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,492.36/each

Specifications

Dimensions

  • Cord Length
    100 ft.
  • Weight
    58 lbs
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Bare Reel (No Cord)
  • Current
    16 A
  • Description Keyword
    Bare Reel (No Cord)
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567018285
  • Maximum Amps
    16 A
  • Number of Conductors
    4
  • UPC_NO
    699567018285
  • Voltage
    600 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)