Motion
616319000

METABO CORP
616319000

6 X 1/4 X 7/8 T27 A24R Original Grinding LL
Mi Item #07656379
MFR #616319000
Price$5.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
616319000

6 X 1/4 X 7/8 T27 A24R Original Grinding LL
Mi Item #07656379
MFR #616319000

Mfr description
616319000 6" GW A24R
  • Aluminum oxide general purpose wheel for grinding steel and other ferrous metals in normal working conditions
  • High stock removal
  • Long wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.31/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Diameter
    6.0000 in
  • Overall Thickness
    0.2500 in
  • Wheel Diameter
    6.0000 in
  • Wheel Thickness
    1.4 in

Details

  • Features & Benefits
    • Aluminum oxide general purpose wheel for grinding steel and other ferrous metals in normal working conditions • High stock removal • Long wheel life
  • Grit Number
    24
  • Material
    Aluminum oxide
  • Max Rpm
    10200 rpm
  • Product Types
    Grinding Wheel
  • Type
    Type 27, A24R
  • UPC_NO
    662911163191
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)