Motion
1966719

Rubbermaid
1966719

Cleaning Cart With Vinyl Bag - 6.5000 in Wide, 17.2500 in High, Yellow
MI ITEM #07658771
MFR #1966719
Price$215.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
1966719

Cleaning Cart With Vinyl Bag - 6.5000 in Wide, 17.2500 in High, Yellow
MI ITEM #07658771
MFR #1966719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$215.80/each

Specifications

Dimensions

  • Height
    17.2500 in
  • Length
    9.1300 in
  • Outside Height
    17-1/4 in
  • Outside Length
    9-1/8 in
  • Outside Width
    6-1/2 in
  • Width
    6.5000 in

Details

  • Color
    Yellow
  • Country of Origin
    China
  • Weight Capacity
    24 gal (US)

Overview

Mfr description
1966719 JAN CLEAN CART VINYL BAG 24 GAL
  • Zippered front allows easy ergonomic access to waste to make emptying easier
  • Easy-to-clean smooth surface helps keep it looking new
  • 6 grommets allow bag to fit most janitorial cleaning and housekeeping carts
  • Compatible with 6173 cart

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought