Motion
HYRAC 167-175 ST W/ P/N

HYDAC CORP
HYRAC 167-175 ST W/ P/N

Stainless Steel Strap with Swivel Bolt Adjustment - For Use With: Hydac SBO 330-3.5 E, Hydac SBO 330-2.0 E, Hydac SB600, Hydac SK210 Accumulators, HyRac Series, Stainless Steel Material
Mi Item #07662283
MFR #HYRAC 167-175 ST W/ P/N
Price$126.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HYRAC 167-175 ST W/ P/N

Stainless Steel Strap with Swivel Bolt Adjustment - For Use With: Hydac SBO 330-3.5 E, Hydac SBO 330-2.0 E, Hydac SB600, Hydac SK210 Accumulators, HyRac Series, Stainless Steel Material
Mi Item #07662283
MFR #HYRAC 167-175 ST W/ P/N

Mfr description
HYRAC 167-175 ST W/ P/N
  • Stainless steel strap with swivel bolt adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.80/each

Specifications

Dimensions

  • Weight
    1.59 lbs

Details

  • Clamp Material
    Stainless Steel
  • Manufacturer Catalog
  • Part Type
    HyRac Stainless Steel Clamp
  • Series
    HyRac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)