1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
National Manufacturing
477360
477360
Mi Item #
07666070
MFR #
477360
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Hinges
National Manufacturing 477360
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
National Manufacturing
477360
477360
Mi Item #
07666070
MFR #
477360
Mfr description
477360 HINGE 2"X72"X.060"NI FIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
72 in
Thickness
0.06 in
Width
2 in
Details
Fastening Method
Screwed
Hinge Type
Piano
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items