1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
National Manufacturing
05-0029
05-0029
MI ITEM #
07666409
MFR #
05-0029
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Hinges
National Manufacturing 05-0029
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
National Manufacturing
05-0029
05-0029
MI ITEM #
07666409
MFR #
05-0029
Mfr description
F179USP HINGE BUTT 4-1/2"X4-1/2" W/
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
4-1/2 in
Thickness
0.134 in
Width
4-1/2 in
Details
Fastening Method
Screwed
Hinge Type
Butt
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items