1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
National Manufacturing
471890
471890
Mi Item #
07666411
MFR #
471890
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Hinges
National Manufacturing 471890
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
National Manufacturing
471890
471890
Mi Item #
07666411
MFR #
471890
Mfr description
NH311 HINGE CONTINUOUS 2"X72" W/O
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
72 in
Thickness
0.04 in
Width
2 in
Details
Hinge Type
Piano
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items