Motion
FBB179
Mi Item #07666413
MFR #FBB179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07666413
MFR #FBB179

Mfr description
FBB179 4-1/2X4-1/2 FULL MORTISE BUTT HIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4-1/2 in
  • Thickness
    0.134 in
  • Width
    4-1/2 in

Details

  • Fastening Method
    Screwed
  • Hinge Type
    Butt
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)