Motion
140890

BRADY
140890

Vinyl Material, Thermal Transfer, 14.0000 in Print Width, 10.0000 in Print Height, 40 Total Labels
Mi Item #07670376
MFR #140890
Price$244.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
140890

Vinyl Material, Thermal Transfer, 14.0000 in Print Width, 10.0000 in Print Height, 40 Total Labels
Mi Item #07670376
MFR #140890

Mfr description
140890 DANGER TAPE 10X14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.13/each

Specifications

Dimensions

  • Printable Area Height
    10.0000 in
  • Printable Area Width
    14.0000 in

Details

  • Material
    Vinyl
  • Number Of Labels
    40
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)