Motion
SCVL24
Check Valve - Brass Material, 3 in Port Size, 350 psi Maximum Operating Pressure
Mi Item #07671264
MFR #SCVL24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 3 in Port Size, 350 psi Maximum Operating Pressure
Mi Item #07671264
MFR #SCVL24

Mfr description
SCVL24 CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3 in

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)