Motion
SCVS16
Check Valve - Brass Material, 2 in Port Size, 350 psi Maximum Operating Pressure
Mi Item #07671267
MFR #SCVS16
Price$611.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 2 in Port Size, 350 psi Maximum Operating Pressure
Mi Item #07671267
MFR #SCVS16

Mfr description
SCVS16 CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.69/each

Specifications

Dimensions

  • Port Size
    2 in

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)