Motion
MA5230

NTN
MA5230

MA5230 CYLINDRICAL ROLLER BRG
MI ITEM #07674775
MFR #MA5230
Price$980.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA5230

MA5230 CYLINDRICAL ROLLER BRG
MI ITEM #07674775
MFR #MA5230

Mfr description
MA5230 CYLINDRICAL ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$980.43/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Fillet Radius
    6.350 mm
  • Outside Diameter
    7.6000 in
  • Overall Width
    3.5000 in
  • Weight
    12.379 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359101065
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)