Motion
NU1014G1

NTN
NU1014G1

Cylindrical Roller Bearing - Straight, 70 mm ID, 47 mm OD, 14 mm Width
MI ITEM #07674908
MFR #NU1014G1
Price$669.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU1014G1

Cylindrical Roller Bearing - Straight, 70 mm ID, 47 mm OD, 14 mm Width
MI ITEM #07674908
MFR #NU1014G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$669.48/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    1.459 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359137071
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359137071

Overview

Mfr description
NU1014G1 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text