Motion
FRT1050
Needle Valve - 150# Iron Material
Mi Item #07676051
MFR #FRT1050
Price$14.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 150# Iron Material
Mi Item #07676051
MFR #FRT1050

Mfr description
FRT1050 1 X1/2" TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.96/each

Specifications

Dimensions

  • Thread Size
    1 in x 1/2 in

Details

  • Body Material
    Iron
  • Material
    150# Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)