Specifications
Dimensions
- Weight13.18 lbs, 5.98 kg
Details
- Additional DetailsBall Bearings: Carbon Steel | Grease: Standard | Pressure Seal: Nitrile Rubber | Style: O-Ring | Retainer: No Retainers
- MaterialStainless Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)