Motion
15020FXFBR00000
Swivel Joint - Brass Material
MI ITEM #07676369
MFR #15020FXFBR00000
Price$519.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Brass Material
MI ITEM #07676369
MFR #15020FXFBR00000

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$519.29/each

Specifications

Dimensions

  • Weight
    3.98 lbs, 1.81 kg

Details

  • Additional Details
    Ball Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers | Pressure Seal: Nitrile Rubber
  • Material
    Brass
  • Type
    Straight

Overview

Mfr description
15020FXFBR00000 BRASS ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought