Motion
B878S000024-13

BUNTING BEARINGS LLC
B878S000024-13

Solid Bar Stock - C87850 Series, 3 in OD, 13 in Overall Length, ECO Bronze Non-Lead "Green" Alloy Material
Mi Item #07678559
MFR #B878S000024-13
Price$890.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B878S000024-13

Solid Bar Stock - C87850 Series, 3 in OD, 13 in Overall Length, ECO Bronze Non-Lead "Green" Alloy Material
Mi Item #07678559
MFR #B878S000024-13

Mfr description
B878S000024-13 0 X 3 SOLID AND CORED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.91/each

Specifications

Dimensions

  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Outside Diameter
    3 in
  • Overall Length
    13 in

Details

  • Manufacturer Catalog Number
    B878S000024-13
  • Material
    ECO Bronze Non-Lead "Green" Alloy
  • Material Specification
    C87850
  • Max V Value
    450
  • Operating Temperature Range
    -40 to 204.4 °C, -40 to 400 °F
  • Product Types
    Solid Round Bar
  • Series
    C87850
  • Standards Met
    ASTM B505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)