Motion
B878C008026-105

BUNTING BEARINGS LLC
B878C008026-105

Cored Bar Stock - C87850 Series, 1.0000 in Bore Diameter, 3.2500 in Outside Diameter, 105.0000 in Overall Length, C87850 Bronze, ASTM B505 Material
MI ITEM #07678586
MFR #B878C008026-105
Price$7,362.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B878C008026-105

Cored Bar Stock - C87850 Series, 1.0000 in Bore Diameter, 3.2500 in Outside Diameter, 105.0000 in Overall Length, C87850 Bronze, ASTM B505 Material
MI ITEM #07678586
MFR #B878C008026-105

Mfr description
B878C008026-105 1 X 3.25 SOLID AND
  • C87850 ECO BRONZE is a non-lead “GREEN” Alloy
  • ECO BRONZE has been put through a variety of arduous tests by independent laboratories to verify its performance and suitability as a quality bearing material
  • Solid and cored bars are stocked in 13" increments and 105" lengths, and are available In other lengths and non-standard sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,362.96/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Length
    105.0000 in
  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Outside Diameter
    3.2500 in
  • Overall Length
    105.0000 in

Details

  • Branding
    ECO Bronze
  • Groove Plug Type
    None
  • Group & Class
    C87850;ASTM B505
  • Manufacturer Catalog
  • Material
    ASTM B505, C87850 Bronze
  • Material Specification
    C87850
  • Max V Value
    450
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Types
    Bronze Cored Bar Stock
  • Series
    C87850
  • Standards Met
    ASTM B505
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905035388

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)