Motion
B878C010024-105

BUNTING BEARINGS LLC
B878C010024-105

B878C010024-105 1.25 X 3 SOLID AND
MI ITEM #07678595
MFR #B878C010024-105
List Price$5,559.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B878C010024-105

B878C010024-105 1.25 X 3 SOLID AND
MI ITEM #07678595
MFR #B878C010024-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,559.64/each for your price

Overview

Mfr description
B878C010024-105 1.25 X 3 SOLID AND
  • C87850 ECO BRONZE is a non-lead “GREEN” Alloy
  • ECO BRONZE has been put through a variety of arduous tests by independent laboratories to verify its performance and suitability as a quality bearing material
  • Solid and cored bars are stocked in 13" increments and 105" lengths, and are available In other lengths and non-standard sizes
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs

Specifications

  • Material
    ECO Bronze C87850
  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    3 in
  • Overall Length
    105 in
  • Material Specification
    C87850
  • Operating Temperature Range
    -40 to 400 ºF
  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Max V Value
    450
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • UPC_NO
    717905036842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text