Motion
B878C012036-105

BUNTING BEARINGS LLC
B878C012036-105

Cored Bar Stock - C87850 Series, 1.5000 in Bore Diameter, 4.5000 in Outside Diameter, 105.0000 in Overall Length, C87850 Bronze, ASTM B505 Material
MI ITEM #07678609
MFR #B878C012036-105
List Price$13,469.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B878C012036-105

Cored Bar Stock - C87850 Series, 1.5000 in Bore Diameter, 4.5000 in Outside Diameter, 105.0000 in Overall Length, C87850 Bronze, ASTM B505 Material
MI ITEM #07678609
MFR #B878C012036-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,469.26/each for your price

Overview

Mfr description
B878C012036-105 1.5 X 4.5 SOLID AND
  • C87850 ECO BRONZE is a non-lead “GREEN” Alloy
  • ECO BRONZE has been put through a variety of arduous tests by independent laboratories to verify its performance and suitability as a quality bearing material
  • Solid and cored bars are stocked in 13" increments and 105" lengths, and are available In other lengths and non-standard sizes
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs

Specifications

  • Material
    ASTM B505, C87850 Bronze
  • Bore Diameter
    1.5000 in
  • Outside Diameter Tolerance
    4.5550 to 4.5710 in
  • Outside Diameter
    4.5000 in
  • Overall Length
    105.0000 in
  • Material Specification
    C87850
  • Operating Temperature Range
    -40 to 400 ºF
  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Max V Value
    450
  • Groove Plug Type
    None
  • Series
    C87850
  • Standards Met
    ASTM B505
  • Type Of Bearing
    Cored Bar Stock
  • Branding
    ECO Bronze
  • Group & Class
    C87850;ASTM B505
  • Inside Diameter Tolerance
    1.3910 to 1.4530 in
  • Manufacturer Catalog
  • UPC_NO
    717905038747
  • Manufacturer Catalog Number
    B878C012036-105
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    Yes
  • Length
    105.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought