Motion
B878S000018-105

BUNTING BEARINGS LLC
B878S000018-105

Solid Bar Stock - C87850 Series, 2-1/4 in OD, 105 in Overall Length, ECO Bronze Non-Lead "Green" Alloy Material
Mi Item #07678675
MFR #B878S000018-105
Price$3,905.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B878S000018-105

Solid Bar Stock - C87850 Series, 2-1/4 in OD, 105 in Overall Length, ECO Bronze Non-Lead "Green" Alloy Material
Mi Item #07678675
MFR #B878S000018-105

Mfr description
B878S000018-105 0 X 2.25 SOLID AND
  • C87850 ECO BRONZE is a non-lead “GREEN” Alloy
  • ECO BRONZE has been put through a variety of arduous tests by independent laboratories to verify its performance and suitability as a quality bearing material
  • Solid and cored bars are stocked in 13" increments and 105" lengths, and are available In other lengths and non-standard sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,905.06/each

Specifications

Dimensions

  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Outside Diameter
    2-1/4 in
  • Overall Length
    105 in
  • Weight
    131 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B878S000018-105
  • Material
    ECO Bronze Non-Lead "Green" Alloy
  • Material Specification
    C87850
  • Max V Value
    450
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Types
    Solid Round Bar
  • Series
    C87850
  • Standards Met
    ASTM B505
  • UPC_NO
    717905048210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)